Shop All Plastic Bags
Partners Brand
5" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB3995
Zoro # G4965040
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable, Reclosable
- Width 5"
- Color Clear
- Thickness 4 mil
- Material Poly
Product Information
- Brand Partners Brand
- MFR # PB3995
- Zoro # G4965040
- UPC # 812578000920
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 5" |
Size | 5" x 8" |
Overall Length | 8" |
Details
Item | White Block Poly Bags |
Features | Reusable, Reclosable |
Color | Clear |
Thickness | 4 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Bag Thickness | 4 mil (102 Micron) |
Post-consumer-waste% | 0 |
Recycled | No |
Description
White Block Poly Bag,5 In.x8 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. HOSPITAL - Scented Cologne Spray (SPR-2OZ-HOSP)
- MAPED I-Gloo 2 Hole Pencil Sharpener, PK12 (634756)
- PENTEL Pen-Style Eraser Refill, Fits Clic, PK2 (PENZER2)
- PARTNERS BRAND Corrugated Mailers, 21" x 6" x2" White, 50/Bundle (M2162)
- PARTNERS BRAND 8" x 10" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4002)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3990)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- PARTNERS BRAND 4" x 4" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000 (PB3988)
- PARTNERS BRAND 38" x 36" x 70" Gusseted Poly Bags, 3 mil, Clear, PK 50 (PB1696)
- PARTNERS BRAND 12" x 725 ft. Poly Tubing, 4 mil, Black (PT1204B)
- MINIGRIP 6" x 8" Anti-Static Poly Bags, 4 mil, Clear, PK 1000 (MGAS4035)
- Partners Brand Plastic Bags