Shop All Plastic Bags
Partners Brand
5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000
Mfr # PBFL050701
Zoro # G9042028
product price: $90.89
/pk 2000, $0.05/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PBFL050701
- Zoro # G9042028
- UPC # 848109054841
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 5" x 7" |
Details
Item | Flap Lock Poly Bags |
Color | Clear |
Thickness | 1 mil |
Hang Hole | No |
Description
Bag,Flap,Lock,Poly,5 In. x 7 In.,1M,Clr,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Hanging, Ltr, 1/3 Pk (SMD64035)
- C-LINE PRODUCTS Clipboard Folder Color May Vary Set of 12 Clipboards, 12PK (30600-DS)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV30732)
- SHARP Drum Cartridge 75K YLD (MX312NR)
- PARTNERS BRAND 9" x 12" Flap Lock Poly Bags, 1 mil, Clear, PK 1000 (PBFL091201)
- PARTNERS BRAND 8" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0815)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- PARTNERS BRAND 9" x 12" Anti-Static Poly Bags, 6 mil, Pink, PK 1000 (PBAS8350)
- PARTNERS BRAND 12" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2370)
- PARTNERS BRAND 16" x 16" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8525)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- Partners Brand Shipping & Packing Bags