Shop All Plastic Bags
Partners Brand
5" x 7" Anti-Static Poly Bags, 2 mil, Pink, PK 1000
Mfr # PBAS410
Zoro # G4929106
product price: $43.89
/pk 1000, $0.04/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Color Pink
- Thickness 2 mil
- Material Polyethylene
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PBAS410
- Zoro # G4929106
- UPC # 841436035170
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 5" |
Size | 5" x 7" |
Overall Length | 7" |
Details
Item | Anti-Static Poly Bags |
Color | Pink |
Thickness | 2 mil |
Material | Polyethylene |
Hang Hole | No |
Application | Electronic Equipment |
Post-consumer-waste% | 0 |
Bag Thickness | 2 mil (51 Micron) |
Recycled | No |
Description
Anti-Static Poly Bag,5x7 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL GAMES Casino Standard Poker Playing Cards Plastic (212)
- SCHOOL SMART INDEX CARDS 3X5 RULED SALMON PK OF 100 PK (IND35SLRL)
- SCOTCH Removable Clear Mounting Squares, PK35 (859)
- BSC PREFERRED 6'' x 725' - 6 Mil Black Poly Tubing (S-5527)
- PARTNERS BRAND 7" x 11" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB449)
- PARTNERS BRAND 4" x 4" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000 (PB3988)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- PARTNERS BRAND 7" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB459)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB411)
- PARTNERS BRAND 14" x 24" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 250 (PB12016)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- Partners Brand Plastic Bags