Shop All Trash Bags
Partners Brand
44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK
Mfr # CL5011
Zoro # G000693575
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 44 gal - 55 gal
- Size 58 in x 36 in
- Color Black
- Width 58 in
- Height 36 in
Product Information
- Brand Partners Brand
- MFR # CL5011
- Zoro # G000693575
- UPC # 848109065335
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 58 in x 36 in |
Width | 58 in |
Height | 36 in |
Length | 36 in |
Details
Capacity | 44 gal - 55 gal |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 17.86 |
Description
Second Chance Trash Liners - Black, 44 - 55 Gallon, 1.25 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 20 Gallon Blue (240458BLB)
- CARLISLE FOODSERVICE Band Mop, Looped-End, Green, 369417B00 (369417B00)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- PFISTER Pfister Bottle Soap Disp 26S (950-0040)
- PARTNERS BRAND Trash Bags, 30 in x 36 in, Clear, 250 PK (LBF3036MC)
- PARTNERS BRAND 30 gal Trash Bags, 36 in x 30 in, 3.0 Mil, Black, 100 PK (CL7001)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5022)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X2B)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- WM Bagster 606 gal Dumpster In A Bag Open (3CUYD)
- Partners Brand Trash Bags