Shop All Trash Bags
Partners Brand
40 gal - 45 gal Trash Bags, 48 in x 40 in, .86 Mil, Black, 150 PK
Mfr # CL1008
Zoro # G800693591
product price: $114.99
/pk 150, $0.77/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .86 Mil
- Size 48 in x 40 in
- Color Black
- Height 40 in
- Length 40 in
Product Information
- Brand Partners Brand
- MFR # CL1008
- Zoro # G800693591
- UPC # 848109064529
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 48 in x 40 in |
Height | 40 in |
Length | 40 in |
Width | 48 in |
Details
Capacity | 40 gal - 45 gal |
Thickness | .86 Mil |
Color | Black |
Item | Trash Bags |
Weight | 16.78 |
Description
High Density Trash Liners - Black, 40 - 45 Gallon,.86 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bags, 13 1/2 in L, 7 3/4 in W, Cloth (783GC3)
- SWIFFER Sweeper Refill Dry Cloths, PK 32 (PGC33407)
- MONARCH Sheet Reclaimed Rags - White - 50 lb Box (R1-W39-50)
- COTTONELLE Bathroom Tissue, White, 60 PK (KCC17713)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .86 Mil, Natural, 150 PK (CL2017)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Clear, 250 PK (CL6001)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5006)
- PARTNERS BRAND 56 gal Trash Bags, 47 in x 43 in, Black, 100 PK (CL5015)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.8 mil, Black, 240 PK (E27744)
- Partners Brand Trash Bags