Shop All Plastic Bags
Partners Brand
4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB3952
Zoro # G4965110
product price: $59.95
/pk 1000, $0.06/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable, Reclosable
- Width 4"
- Color Clear
- Thickness 2 mil
- Material Poly
Product Information
- Brand Partners Brand
- MFR # PB3952
- Zoro # G4965110
- UPC # 841436033374
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 8" |
Overall Length | 8" |
Details
Item | White Block Poly Bags |
Features | Reusable, Reclosable |
Color | Clear |
Thickness | 2 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 2 mil (51 Micron) |
Description
White Block Poly Bag,4 In.x8 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Bag, Hvy Duty, 11"L, Sz 5/16", PK250 (56KZ73)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, PK12 (82001)
- ZORO SELECT Literature Mailers, 13" x 10" x 1 1/4", White, 50/Bundle (55VK89)
- BUSINESS SOURCE Retractable Ballpoint Pens, Black, 12PK (BSN25050)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- PARTNERS BRAND 10" x 12" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3969)
- PARTNERS BRAND 13" x 15" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3978)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- PARTNERS BRAND 4" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB405)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Black (PT0406B)
- BSC PREFERRED 9 x 12'' - 1.5 Mil Resealable Suffocation Warning Poly Bags, 100PK (PMR091215100)
- Partners Brand Plastic Bags