Shop All Plastic Bags
Partners Brand
4" x 725 ft. Poly Tubing, 6 mil, Clear
Mfr # PT0406
Zoro # G6506407
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PT0406
- Zoro # G6506407
- UPC # 841436051811
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 4" x 725 ft. |
Details
Item | Poly Tubing |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Poly Tubing,4 In.x725 ft.,6 Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- SHARP CALCULATORS Calculator, Desktop, 12-Digit, We (EL334W)
- BLACK SWAN Tape Gun (14440)
- OREGON Yellow Marking Crayons, PK 12 (295363)
- PARTNERS BRAND 7" x 725 ft. Poly Tubing, 6 mil, Clear (PT0706)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Black (PT0406B)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1205)
- PARTNERS BRAND 1" x 2" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB338)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- Partners Brand Shipping & Packing Bags