Shop All Plastic Bags
Partners Brand
4" x 6" White Block Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB3950
Zoro # G4965165
product price: $48.99
/pk 1000, $0.05/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reusable, Reclosable
- Width 4"
- Color Clear
- Thickness 2 mil
- Material Poly
Product Information
- Brand Partners Brand
- MFR # PB3950
- Zoro # G4965165
- UPC # 812578000005
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 6" |
Overall Length | 6" |
Details
Item | White Block Poly Bags |
Features | Reusable, Reclosable |
Color | Clear |
Thickness | 2 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 2 mil (51 Micron) |
Description
White Block Poly Bag,4 In.x6 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Clear, Pk1000 (5CNW4)
- ZORO SELECT Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle (11R241)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- PREMIER P6500 Letter Folder (PREP6500)
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- PARTNERS BRAND 13" x 15" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3978)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 500 (PB287)
- PARTNERS BRAND 4" x 4" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1050)
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- Partners Brand Plastic Bags