Shop All Plastic Bags
Partners Brand
4" x 6" Flat Poly Bags, 1.5 mil, Clear, PK 1000
Mfr # PB55
Zoro # G5517919
original price:
$31.89
3% off
new price: $30.89
/pk 1000, $0.03/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color Clear
- Thickness 1.5 mil
- Material Polyethylene
- Standards FDAUSDA
Product Information
- Brand Partners Brand
- MFR # PB55
- Zoro # G5517919
- UPC # 841436015035
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 4" |
Size | 4" x 6" |
Overall Length | 6" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1.5 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,4 x 6 In.,1.5 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Graph Ruled Hard Cover Composition Book, 975 x 75 80 Sheets, Black Marble Cover, Black Marble (ROA77227)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Bk, PK12 (22410)
- SHARPE MFG CO Sharpie SAN2082960 Permanent Ultra Fine Marker Point; Black - Box of 36 (SAN2082960)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96823)
- PARTNERS BRAND 14" x 16" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3991)
- PARTNERS BRAND 4" x 2" x 12" Gusseted Poly Bags, 1.5 mil, Clear, PK 1000 (PB1405)
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- PARTNERS BRAND 4" x 36" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB397)
- PARTNERS BRAND 60" x 60" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8739)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3990)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYL1)
- Partners Brand Plastic Bags