Shop All Plastic Bags
Partners Brand
4" x 2" x 10" Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB1533
Zoro # G5508828
product price: $65.39
/pk 1000, $0.07/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 4" x 2" x 10"
Product Information
- Brand Partners Brand
- MFR # PB1533
- Zoro # G5508828
- UPC # 841436038638
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 4" x 2" x 10" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,4 x 2 x 10 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Heavy Duty Secured Drop Box (ADI631-07-BLK)
- TAPE LOGIC Tape Logic® Labels, "Flammable Solid - 4", 4" x 4", Red/White/Black, 500/Roll (DL5130)
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- C-LINE PRODUCTS Display Pockets, 8.5x11", PK10 (36911)
- PARTNERS BRAND 8" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0815)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1060)
- PARTNERS BRAND 2" x 2" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3933)
- PARTNERS BRAND 4" x 4" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1050)
- PARTNERS BRAND 6" x 20" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1122)
- PARTNERS BRAND 6" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1120)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- Partners Brand Plastic Bags