Shop All Plastic Bags
Partners Brand
4" x 14" Flat Poly Bags, 3 mil, Clear, PK 1000
Mfr # PB741
Zoro # G5518278
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 3 mil
- Hang Hole No
- Size 4" x 14"
Product Information
- Brand Partners Brand
- MFR # PB741
- Zoro # G5518278
- UPC # 841436094931
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 4" x 14" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 3 mil |
Hang Hole | No |
Description
Flat Poly Bag,4 x 14 In.,3 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON JONES Sheet Protector, Heavy Weight, PK100 (W21411)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY99)
- TAPE LOGIC Tape Logic® Labels, "Do Not Drop - Please Handle With Care", 3" x 5", Red/White, 500/Roll (SCL541)
- BROTHER Cartridge, Tape, 1/2""-Bk/Cl (BRTTZE131)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1060)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- PARTNERS BRAND 13" x 15" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3978)
- PARTNERS BRAND 6" x 9" Plastic Bags Roll, 2 mil, Clear (AB331)
- PARTNERS BRAND 7" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2269)
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- Partners Brand Plastic Bags