Shop All Plastic Bags
Partners Brand
38" x 60" Flat Poly Bags, 2 mil, Clear, PK 100
Mfr # PB10130
Zoro # G5518427
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 38" x 60"
Product Information
- Brand Partners Brand
- MFR # PB10130
- Zoro # G5518427
- UPC # 841436094658
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 38" x 60" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Flat Poly Bag,38x60 In.,2 mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Single Bifold Wall Mount Modular Brochure Holder, PK10 (252429)
- WOOSTER Wooster R216-6 6 in. Mini-Koter High-Capacity Yarn Roller; Pack of 10 (71497189561)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., White/Black (TZe325)
- INTERTAPE Utility Grade Filament Tape, 18Mmx54.8M (FT70)
- PARTNERS BRAND 10" x 10" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12010)
- PARTNERS BRAND 10" x 12" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS505)
- PARTNERS BRAND 6" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0615)
- PARTNERS BRAND 12" x 8" x 30" Gusseted Poly Bags, 4 mil, Clear, PK 200 (PB1825)
- PARTNERS BRAND 7" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB459)
- PARTNERS BRAND 8" x 18" Reclosable Poly Bags, 6 mil, Clear, PK 500 (PB4268)
- PARTNERS BRAND 10" x 13" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR101304)
- Partners Brand Plastic Bags