Shop All Plastic Bags
Partners Brand
38" x 36" x 70" Gusseted Poly Bags, 3 mil, Clear, PK 50
Mfr # PB1696
Zoro # G5508846
product price: $376.99
/pk 50, $7.54/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 3 mil
- Hang Hole No
- Size 38" x 36" x 70"
Product Information
- Brand Partners Brand
- MFR # PB1696
- Zoro # G5508846
- UPC # 841436098007
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 38" x 36" x 70" |
Details
Item | Gusseted Poly Bags |
Color | Clear |
Thickness | 3 mil |
Hang Hole | No |
Description
Gusseted Poly Bag,38x36x70 In.,3 mil,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Letter Tray/File Holder, 8, Comp (3266BL)
- WESTCOTT Paper Trimmers, 12" Personal Trimmer Narrow Body - 10 Sheets (16879)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- BRADY Mag Backed Env, 11.5 x 9 in., Clear, PK10 (50962)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- PARTNERS BRAND 2" x 3" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR020315)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- PARTNERS BRAND 6" x 7" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB763)
- PARTNERS BRAND 12" x 15" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR121504)
- PARTNERS BRAND 4" x 4" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1050)
- ZORO SELECT 8" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK0)
- Partners Brand Plastic Bags