Shop All Trash Bags
Partners Brand
33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK
Mfr # CL2009
Zoro # G500693631
product price: $86.29
/pk 250, $0.35/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Thickness .67 Mil
- Size 40 in x 33 in
- Color Natural
- Length 33 in
Product Information
- Brand Partners Brand
- MFR # CL2009
- Zoro # G500693631
- UPC # 848109064680
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 33 in |
Length | 33 in |
Height | 33 in |
Width | 40 in |
Details
Capacity | 33 gal |
Thickness | .67 Mil |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 250 |
Weight | 13.62 |
Description
High Density Trash Liners - Natural, 33 Gallon,.67 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Hose, Electrified, Sierra, 48" (105880)
- J & D MFG Heavy Duty Kick Away Boot Brush (KAHD1)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Plastic (FG9W2700GRAY)
- ORECK SaniSeal Vacuum Bag For Elevate Upright Vacuums with Docking System 6 pk, 6PK (AK1CC6A)
- PARTNERS BRAND 40 gal - 55 gal Trash Bags, 46 in x 40 in, 3 Mil, Black, 100 PK (CL7004)
- PARTNERS BRAND Trash Bags, 30 in x 36 in, Clear, 250 PK (LBF3036MC)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, .55 Mil, Natural, 200 PK (CL2015)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .86 Mil, Black, 150 PK (CL1008)
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Clear, 200 PK (LBF3658XC)
- PLATINUM PLUS 30 gal Trash Bags, 36 in x 30 in, Extra Heavy-Duty, 1.35 Mil, Gray, 100 PK (PLA3770)
- Partners Brand Trash Bags