Shop All Plastic Bags
Partners Brand
30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100
Mfr # PB8670
Zoro # G5519291
product price: $292.99
/pk 100, $2.93/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PB8670
- Zoro # G5519291
- UPC # 841436096379
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 30" x 30" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Flat Poly Bag,30 x 30 In.,6 mil,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (MGRL2P0606)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- CARSON DELLOSA Sight Words Bingo Board Game (140041)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18523)
- PARTNERS BRAND 12" x 12" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8398)
- PARTNERS BRAND 16" x 16" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8525)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- PARTNERS BRAND 8" x 18" Reclosable Poly Bags, 6 mil, Clear, PK 500 (PB4268)
- PARTNERS BRAND 6" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12006)
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3960)
- Partners Brand Plastic Bags