Shop All Plastic Bags
Partners Brand
3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB375
Zoro # G5519407
product price: $34.29
/pk 1000, $0.03/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Product Information
- Brand Partners Brand
- MFR # PB375
- Zoro # G5519407
- UPC # 841436027311
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 3" |
Size | 3" x 8" |
Overall Length | 8" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 2 mil (51 Micron) |
Description
Flat Poly Bag,3 x 8 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- PCI Compatible Brother LC3039C Cyan 5K Yld Ink for Brother MFCJ5845DW, MFCJ5945DW, MFCJ6545DW, J6945DW (LC3039C-PCI)
- ROARING SPRING Case of Assorted Color Poly Flex Comp Notebooks, College Ruled, 70 sht, 9.75"x7.75", Flexible Covers (77294cs)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- PARTNERS BRAND 16" x 14" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1633)
- PARTNERS BRAND 9" x 12" Gusseted Job Jackets, Black, PK 15 (JTH124)
- PARTNERS BRAND 13" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2379)
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- PARTNERS BRAND 9" x 15" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB151)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- Partners Brand Shipping & Packing Bags