Shop All Plastic Bags
Partners Brand
3" x 5" Reclosable Static Shield Bags, Transparent, PK 100
Mfr # STC610
Zoro # G2294868
product price: $92.19
/pk 100, $0.92/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # STC610
- Zoro # G2294868
- UPC # 848109043197
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 3" x 5" |
Details
Item | Reclosable Static Shield Bags |
Color | Transparent |
Hang Hole | No |
Description
Reclosable Static Shield Bag,3 In.x5 In.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- GBC Binding Covers, Plastic, Frost, PK25 (2514499P)
- PACON Paper, Construction, 12" x 18", White, PK50 (103058)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 232)
- PARTNERS BRAND 8" x 10" Reclosable Static Shield Bags, Transparent, PK 100 (STC630)
- PARTNERS BRAND 10" x 12" Poly Bags, 2 mil, Clear, PK 1000 (PB3655)
- PARTNERS BRAND 6" x 9" Plastic Bags Roll, 2 mil, Clear (AB331)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- PARTNERS BRAND 9" x 12" Gusseted Job Jackets, Black, PK 15 (JTH124)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- Partners Brand Plastic Bags