Shop All Plastic Bags
Partners Brand
24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500
Mfr # PB2440
Zoro # G5520700
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Clear
- Thickness 1 mil
- Material Polyethylene
- Standards FDAUSDA
Product Information
- Brand Partners Brand
- MFR # PB2440
- Zoro # G5520700
- UPC # 841436038317
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 24" |
Size | 24" x 36" |
Overall Length | 36" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Recycled | No |
Post-consumer-waste% | 0 |
Bag Thickness | 1 mil (25 Micron) |
Description
Flat Poly Bag,24 x 36 In.,1 mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Storex Portable File Box with XL Storage Lid, Black (61504B03C)
- ZORO SELECT Flat Corrugated Boxes, 24" x 10" x 6", Kraft, 25/Bundle (11A626)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/White, Width: 1/2 in (TZe231)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 12" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2370)
- PARTNERS BRAND 48" x 48" Flat Poly Bags, 4 mil, Clear, PK 50 (PB1335)
- PARTNERS BRAND 8" x 10" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4002)
- PARTNERS BRAND 9" x 12" Plastic Bags Roll, 2 mil, Clear (AB220)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- Partners Brand Plastic Bags