Shop All Plastic Bags
Partners Brand
24" x 2150 ft. Poly Tubing, 2 mil, Clear
Mfr # PT2402
Zoro # G6507028
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PT2402
- Zoro # G6507028
- UPC # 841436044981
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 24" x 2150 ft. |
Details
Item | Poly Tubing |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Tubing,24 In.x2150 ft.,2 Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butcher Wrap, 18 In x 250 ft. (48K982)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 4 x 6", PK25 (46046)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- EPSON T220420-S (220) DURABrite Ultra Ink, Yellow (T220420-S)
- PARTNERS BRAND 48" x 2150 ft. Poly Tubing, 2 mil, Clear (PT4802)
- PARTNERS BRAND 12" x 15" Reclosable Polypro Bags, 4 mil, Clear, PK 500 (PZ220)
- PARTNERS BRAND 6" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0615)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB535)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.50 mil, Clear (46K594)
- Partners Brand Plastic Bags