Shop All Plastic Bags
Partners Brand
20" x 40" Flat Poly Bags, 4 mil, Clear, PK 250
Mfr # PB1284
Zoro # G4894526
product price: $389.99
/pk 250, $1.56/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty, Puncture Resistant
- Width 20"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Product Information
- Brand Partners Brand
- MFR # PB1284
- Zoro # G4894526
- UPC # 841436026284
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 20" |
Size | 20" x 40" |
Overall Length | 40" |
Details
Item | Flat Poly Bags |
Features | Heavy Duty, Puncture Resistant |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Industrial Part, Tool |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 4 mil (102 Micron) |
Description
Flat Poly Bag,20x40 In.,4 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44582)
- GRIP-RITE Staple .85X3/8 5000Ct (GRSTCR38)
- TOPS Snap-Off Shipper/Packing List, 8 1/2 x 7, Three-Part Carbonless, PK50 (3834)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1300)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1135)
- PARTNERS BRAND 6" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1120)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 16" x 20" Resealable Poly Bags, 1.5 mil, Clear, PK 500 (PRR162015)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- Partners Brand Shipping & Packing Bags