Shop All Plastic Bags
Partners Brand
20" x 20" Reclosable Poly Bags, 8 mil, Clear, PK 100
Mfr # PB4405
Zoro # G2294542
product price: $264.99
/pk 100, $2.65/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 8 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PB4405
- Zoro # G2294542
- UPC # 848109007656
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 20" x 20" |
Details
Item | Reclosable Poly Bags |
Color | Clear |
Thickness | 8 mil |
Hang Hole | No |
Description
Reclosable Poly Bag,20x20 In.,8 mil,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge Holder, Proximity, Horizontal, 50/PK, Clear PK (AVT75450)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- ZORO SELECT Corrugated Sheets, 36" x 72", Kraft, 5 /Bundle (55VK05)
- SHURTAPE Water-Activated Packaging Tape, Brown, PK8 (WP 100)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 2 mil, Clear, PK 200 (PB646)
- PARTNERS BRAND 4" x 36" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB397)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1105)
- PARTNERS BRAND 6" x 725 ft. Poly Tubing, 6 mil, Clear (PT0606)
- PARTNERS BRAND 20" x 30" Polypro Bags, 1.5 mil, Clear, PK 500 (PZ475)
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- ZORO SELECT 18" x 4" Open Poly Bags, 1.50 mil, Clear (5DGA0)
- Partners Brand Plastic Bags