Shop All Plastic Bags
Partners Brand
2" x 3" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB3982
Zoro # G4965357
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reclosable, Reusable
- Width 2"
- Color Clear
- Thickness 4 mil
- Material Poly
Product Information
- Brand Partners Brand
- MFR # PB3982
- Zoro # G4965357
- UPC # 812578000876
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 2" |
Size | 2" x 3" |
Overall Length | 3" |
Details
Item | White Block Reclosable Poly Bags |
Features | Reclosable, Reusable |
Color | Clear |
Thickness | 4 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Bag Thickness | 4 mil (102 Micron) |
Recycled | No |
Description
White Block Poly Bag,2 In.x3 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Classic Black Leather Vertical Letter Sorter (AG-1097)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- PRIME-LINE WORKPRO W000400 Scissors Set, Stainless Steel Blades, Molded Plastic Single Pack (W000400)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Sun (3DNF0417505)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- PARTNERS BRAND 4" x 2" x 10" Poly Bags, 2 mil, Clear, PK 1000 (PB1533)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1288)
- PARTNERS BRAND 10" x 30" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1193)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB343)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- Partners Brand Plastic Bags