Shop All Plastic Bags
Partners Brand
2" x 18" Flat Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB1023
Zoro # G4895171
product price: $78.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 2"
- Color Clear
- Thickness 4 mil
- Material Polyethylene
Product Information
- Brand Partners Brand
- MFR # PB1023
- Zoro # G4895171
- UPC # 812578000562
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 2" |
Size | 2" x 18" |
Overall Length | 18" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 4 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Recycled | No |
Bag Thickness | 4 mil (102 Micron) |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,2x18 In.,4 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUBINEC Kubinec 34-250 0.75 in. Orange Woven Polyester Strap; 250 ft. Per Coil (34-250)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50762)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3997)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 2 mil, Clear, PK 250 (PB622)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 8 mil, Clear, PK 200 (PB8808)
- PARTNERS BRAND 48" x 2150 ft. Poly Tubing, 2 mil, Clear (PT4802)
- PARTNERS BRAND 38" x 60" Flat Poly Bags, 2 mil, Clear, PK 100 (PB10130)
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- Partners Brand Shipping & Packing Bags