Shop All Plastic Bags
Partners Brand
2" x 18" Flat Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB343
Zoro # G4895180
product price: $44.69
/pk 1000, $0.04/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Clear
- Thickness 2 mil
- Material Polyethylene
- Standards FDAUSDA
Product Information
- Brand Partners Brand
- MFR # PB343
- Zoro # G4895180
- UPC # 841436027212
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 2" |
Size | 2" x 18" |
Overall Length | 18" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 2 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Bag Thickness | 2 mil (51 Micron) |
Recycled | No |
Post-consumer-waste% | 0 |
Description
Flat Poly Bag,2x18 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High-Yield Ink, 3,000 Page-Yield, Black (LC402XLBKS)
- ZORO SELECT Shipping Box, 18x18x16 in (55NM87)
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- SHARPIE Tank Style Highlighters, Chisel Tip, Fluorescent Yellow, PK4 (25164PP)
- PARTNERS BRAND 9" x 12" Plastic Bags Roll, 2 mil, Clear (AB220)
- PARTNERS BRAND 7" x 9" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB458)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- PARTNERS BRAND 8" x 10" Reclosable Static Shield Bags, Transparent, PK 100 (STC630)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1300)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST10)
- Partners Brand Shipping & Packing Bags