Shop All Plastic Bags
Partners Brand
18" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000
Mfr # PB2415
Zoro # G4895521
product price: $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Color Clear
- Thickness 1 mil
- Material Polyethylene
- Standards FDAUSDA
Product Information
- Brand Partners Brand
- MFR # PB2415
- Zoro # G4895521
- UPC # 841436038256
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 18" |
Size | 18" x 24" |
Overall Length | 24" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Description
Flat Poly Bag,18x24 In.,1 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Green Cover (20-811)
- UNIVERSAL BATTERY Universal 53682 Three-Pocket Wall File Starter Set Letter Clear (53682)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- SANFORD Black Fine Point Industrial Marker, 36 PK (2003898)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- PARTNERS BRAND 12" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2370)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB460)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- PARTNERS BRAND 6" x 4" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1560)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 13"L, 80 Mil, Clear, 1000/Pack (P8F0913+4BGW)
- Partners Brand Shipping & Packing Bags