Shop All Plastic Bags
Partners Brand
16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250
Mfr # PB8550
Zoro # G4895908
product price: $255.99
/pk 250, $1.02/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 16"
- Color Clear
- Thickness 6 mil
- Material Polyethylene
Product Information
- Brand Partners Brand
- MFR # PB8550
- Zoro # G4895908
- UPC # 841436034616
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 16" |
Size | 16" x 20" |
Overall Length | 20" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 6 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Post-consumer-waste% | 0 |
Bag Thickness | 6 mil (152 Micron) |
Recycled | No |
Description
Flat Poly Bag,16x20 In.,6 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP TUFF Digital Hanging Scale, 1100 lb. (STF-1100DS)
- KENAURD Kenaurd: Mailbox Cam Lock Clockwise Bright Nickel Finish (US14) (KMCMCW)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008 (UNV40103)
- XYRON Repositionable Adhesive, Refill, 2.5" (AT256-20CFTR)
- PARTNERS BRAND 60" x 60" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8739)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- PARTNERS BRAND 6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000 (PZ432)
- PARTNERS BRAND 8" x 10" Reclosable Static Shield Bags, Transparent, PK 100 (STC630)
- ZORO SELECT 10" x 6" Open Poly Bags, 4 mil, Clear (5DHR1)
- Partners Brand Plastic Bags