Shop All Plastic Bags
Partners Brand
16" x 14" Gusseted Poly Bags, 2 mil, Clear, PK 250
Mfr # PB1632
Zoro # G5509686
product price: $174.99
/pk 250, $0.70/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 16" x 14"
Product Information
- Brand Partners Brand
- MFR # PB1632
- Zoro # G5509686
- UPC # 841436097475
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 16" x 14" |
Details
Item | Gusseted Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Gusseted Poly Bag,16x14x24 In.,2 mil,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- AIDATA Weighted Desktop Reference Organizer, 10 Display Panels (FDS005L)
- CREATIVE CONVERTING 6" x 96" Glittering Grad Banner PK12, 12PK (356146)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- PARTNERS BRAND 10" x 12" Poly Bags, 4 mil, Clear, PK 1000 (PB3775)
- PARTNERS BRAND 10" x 20" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB521)
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS390)
- PARTNERS BRAND 5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000 (PB4403)
- PARTNERS BRAND 4" x 14" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB741)
- ZORO SELECT 42" x 28" Open Poly Bags, 2 mil, Clear (5DHC4)
- Partners Brand Shipping & Packing Bags