Shop All Plastic Bags
Partners Brand
15" x 18" Flat Poly Bags, 2 mil, Green, PK 1000
Mfr # PB572G
Zoro # G2288863
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Hang Hole No
- Size 15" x 18"
Product Information
- Brand Partners Brand
- MFR # PB572G
- Zoro # G2288863
- UPC # 848109007434
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 15" x 18" |
Details
Item | Flat Poly Bags |
Color | Green |
Thickness | 2 mil |
Hang Hole | No |
Description
Flat Poly Bag,15x18 In.,2 mil,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Cordura Wear Sleeves for 3" Webbing (Purchase by Linear Foot) (CORDURA3)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 9", Kraft, 25/Bundle (11R357)
- ZEBRA PEN Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel (54310)
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 8" x 12" Plastic Bags Roll, 2 mil, Clear (AB219)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 2 mil, Black, PK 1000 (PB480BK)
- PARTNERS BRAND 8" x 10" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4002)
- PARTNERS BRAND 12" x 18" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121815)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- Partners Brand Shipping & Packing Bags