Shop All Plastic Bags
Partners Brand
14" x 16" White Block Poly Bags, 2 mil, Clear, PK 500
Mfr # PB3991
Zoro # G4965445
product price: $177.99
/pk 500, $0.36/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PB3991
- Zoro # G4965445
- UPC # 841436096676
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 14" x 16" |
Details
Item | White Block Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
White Block Poly Bag,14 In.x16 In.,2Mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 10 x 15'' - 2 Mil Flap Lock Poly Bags, 1000PK (S-8528)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 200)
- DACASSO Walnut & Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-8402)
- BIC Pen, Bu3, Ballpt, Medium, PK36 (BU3361BK)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 18" x 16" x 40" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1636)
- PARTNERS BRAND 12" x 725 ft. Poly Tubing, 4 mil, Black (PT1204B)
- ZORO SELECT 7" x 5" UV Protective Bags, 2 mil, Amber (5CYH2)
- Partners Brand Plastic Bags