Shop All Plastic Bags
Partners Brand
13" x 16" Flat Poly Bags, 1 mil, Clear, PK 1000
Mfr # PB2379
Zoro # G4897046
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Color Clear
- Thickness 1 mil
- Material Polyethylene
- Standards FDAUSDA
Product Information
- Brand Partners Brand
- MFR # PB2379
- Zoro # G4897046
- UPC # 841436038133
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 13" |
Size | 13" x 16" |
Overall Length | 16" |
Details
Item | Flat Poly Bags |
Color | Clear |
Thickness | 1 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Post-consumer-waste% | 0 |
Recycled | No |
Bag Thickness | 1 mil (25 Micron) |
Description
Flat Poly Bag,13x16 In.,1 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC BIC GDE11RD, INTENSITY LOW ODOR DRY ERASE MARKER, FINE BULLET TIP, RED, DOZEN, 18PK (BICGDE11RD)
- CRESCENT WISS Wiss 186-CW812S Pro Shear All Purpose Stainless (186-CW812S)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- BI-SILQUE GEC™ Cork Bulletin Board - 5' x 3' - Aluminum Frame (CA321170)
- PARTNERS BRAND 8" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2290)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- PARTNERS BRAND 24" x 24" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2430)
- PARTNERS BRAND 38" x 60" Flat Poly Bags, 2 mil, Clear, PK 100 (PB10130)
- PARTNERS BRAND 10" x 12" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS505)
- PARTNERS BRAND 9" x 15" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB151)
- ZERUST 48.5" x 42.5" x 90" Poly Bags, PK 70 (075-F-00002)
- Partners Brand Shipping & Packing Bags