Shop All Trash Bags
Partners Brand
13 gal Trash Bags, 1.5 Mil, Blue, 100 PK
Mfr # CL8002
Zoro # G500693594
product price: $59.99
/pk 100, $0.60/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 Mil
- Color Blue
- Width 30 in
- Length 24 in
- Bags Per Roll 100
Product Information
- Brand Partners Brand
- MFR # CL8002
- Zoro # G500693594
- UPC # 848109065847
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 30 in |
Length | 24 in |
Details
Capacity | 13 gal |
Thickness | 1.5 Mil |
Color | Blue |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 7.38 |
Description
Blue Recycling Trash Liner - 13 Gallon, 1.5 Mil. Use to identify and discard your recycling items. For paper, plastic and cans. Linear low density for puncture and tear resistance. Transparent blue. Flat bottom, flat packed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Universal, Pink, Polypropylene (MAT342)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 36 (GG848)
- SORB-ALL Cmpnd Sweep Green Sanding 50Lb (3402)
- PARTNERS BRAND 33 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8006)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X5B)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, .55 Mil, Natural, 200 PK (CL2015)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Clear, 200 PK (LBF3658MC)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Black, 150 PK (BWK 404622BLK)
- Partners Brand Trash Bags