Shop All Plastic Bags
Partners Brand
12" x 8" x 24" Gusseted Poly Bags, 1.5 mil, Clear, PK 500
Mfr # PB1475
Zoro # G5509957
product price: $193.99
/pk 500, $0.39/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PB1475
- Zoro # G5509957
- UPC # 841436027021
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 8" x 24" |
Details
Item | Gusseted Poly Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Gusseted Poly Bag,12x8x24 In.,1.5 mil,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Sheet Protector, Heavy Duty, PK50 (74130)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Pastel, PK48 (74867)
- UNIVERSAL ONE 1" Round Ring Binder, Light Blue (UNV20713)
- PRISMACOLOR Pencil, Col-Erase, Gn, PK12 (20046)
- PARTNERS BRAND 4" x 2" x 12" Gusseted Poly Bags, 1.5 mil, Clear, PK 1000 (PB1405)
- PARTNERS BRAND 8" x 8" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1130)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- PARTNERS BRAND 10" x 10" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12010)
- PARTNERS BRAND 48" x 2150 ft. Poly Tubing, 2 mil, Clear (PT4802)
- PARTNERS BRAND 36" x 42" Flat Poly Bags, 1 mil, Clear, PK 250 (PB2452)
- PARTNERS BRAND 3" x 4" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12002)
- Partners Brand Shipping & Packing Bags