Shop All Trash Bags
Partners Brand
12 gal - 15 gal Trash Bags, 33 in x 24 in, .31 Mil, Natural, 1000 PK
Mfr # CL2004
Zoro # G800693584
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .31 Mil
- Size 33 in x 24 in
- Color Natural
- Length 24 in
- Width 33 in
Product Information
- Brand Partners Brand
- MFR # CL2004
- Zoro # G800693584
- UPC # 848109064635
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 24 in |
Length | 24 in |
Width | 33 in |
Height | 24 in |
Details
Capacity | 12 gal - 15 gal |
Thickness | .31 Mil |
Color | Natural |
Item | Trash Bags |
Weight | 16.32 |
Description
High Density Trash Liners - Natural, 12 - 15 Gallon,.31 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- HOME BASICS Bleached Flour Sack Towel, 28" x 29", PK12 (Z22861)
- DEWALT Tapered Large Diameter Adapter For DEWALT Dust Extractors (DWV9140)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Red Walnut Scrub Pad (009-09-85)
- PARTNERS BRAND 10 gal Trash Bags, 24 in x 24 in, .31 Mil, Natural, 1000 PK (CL2002)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .55 Mil, Natural, 250 PK (CL2010)
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- PARTNERS BRAND 56 gal Trash Bags, 47 in x 43 in, Black, 100 PK (CL5015)
- PARTNERS BRAND 50 gal - 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5014)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5006)
- GENUINE JOE High-Density Can Liners, 500PK (GJO01757)
- Partners Brand Trash Bags