Shop All Plastic Bags
Partners Brand
10" x 12" Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB3775
Zoro # G6504237
product price: $329.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PB3775
- Zoro # G6504237
- UPC # 841436033282
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Poly Bag,10 x 12 In.,4 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624F)
- CANON PIXMA TS9520 Wireless Inkjet All-In-One Printer, Copy/Print/Scan (2988C002)
- FLIPSIDE PRODUCTS 18 x 24 Black Chalkboard (10204)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-12CK)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- PARTNERS BRAND 5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000 (PB4403)
- PARTNERS BRAND 18" x 16" x 40" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1636)
- PARTNERS BRAND 12" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2370)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 2 mil, Black, PK 1000 (PB465BK)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (38X45 WVN PLSC BAG)
- Partners Brand Plastic Bags