Shop All Plastic Bags
Partners Brand
10" x 12" Anti-Static Poly Bags, 2 mil, Pink, PK 1000
Mfr # PBAS505
Zoro # G4929666
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Thickness 2 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PBAS505
- Zoro # G4929666
- UPC # 848109010816
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Anti-Static Poly Bags |
Color | Pink |
Thickness | 2 mil |
Hang Hole | No |
Description
Anti-Static Poly Bag,10x12 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72385)
- DACASSO Black Leatherette Enhanced Conference Room Organizer (AG-1390)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Fine 0.7 mm, Black Ink, Black/White Barrel, 12PK (26206)
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1312)
- PARTNERS BRAND 20" x 40" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1284)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- PARTNERS BRAND 16" x 16" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8525)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS390)
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- Partners Brand Plastic Bags