Shop All Plastic Bags
Partners Brand
10" x 10" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000
Mfr # PB12010
Zoro # G6631101
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Product Information
- Brand Partners Brand
- MFR # PB12010
- Zoro # G6631101
- UPC # 848109011059
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 10" x 10" |
Details
Item | Parts Bags W/ Hang Holes |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Parts Bag,Hang Holes,10x10 In.,4 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- TRACER PRODUCTS TAMPER EVIDENT STRAPS 10/PK (DLTP31)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- PARTNERS BRAND 9" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12009)
- PARTNERS BRAND 14" x 24" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 250 (PB12016)
- PARTNERS BRAND 5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000 (PBFL050701)
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- PARTNERS BRAND 2" x 7" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1020)
- ZORO SELECT 6" x 6" Open Poly Bags, 1 mil, Clear, PK 4000 (5DRG6)
- Partners Brand Plastic Bags