Shop All Collet Chucks
Parlec
Tap Adapter, 5/8in
Mfr # 7711CG-062
Zoro # G2792609
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 700
- Tap Size 5/8 in
- Type Positive Drive
- Range 5/8"
- Tap Shank Dia. 0.4800 in
Product Information
- Brand Parlec
- MFR # 7711CG-062
- Zoro # G2792609
- Country of Origin United States
- Category Collet Chucks
Dimensions
Tap Size | 5/8 in |
Tap Shank Dia. | 0.4800 in |
Tap Square Size | 0.3600 in |
Details
Item | Tapping Adapter |
Series | 700 |
Type | Positive Drive |
Range | 5/8" |
Compatible with Product Type | NUMERTAP 700 Attachment |
Description
Tapping Adapter, Tap Shank Dia. 0.4800 in, Tap Size 5/8 in, Tap Square Size 0.3600 in, Compatible with Product Type NUMERTAP 700 Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 30MM-2.0, CARBON HEX RE- THRD DIES -3360E (336E300A)
- MOODY TOOL Steel Handle Metric Hex Driver, 0.7mm (51-1571)
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- UNIVERSAL TOOL 1/4" Mini Die Grinder (UT8710-25)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Collet Chuck, BT40,100PG, Proj 3.000 In (B40-10SC3)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- GS TOOLING CAT40 313 ER32 Collet Chuck (531424)
- Parlec Collet Chucks