Shop All Collet Chucks
Parlec
Tap Adapter, 3/8in
Mfr # 7716-037
Zoro # G2792575
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 770
- Tap Size 3/8 in
- Range 3/8"
- Type Positive Drive
- Tap Square Size 0.2860 in
Product Information
- Brand Parlec
- MFR # 7716-037
- Zoro # G2792575
- Country of Origin United States
- Category Collet Chucks
Dimensions
Tap Size | 3/8 in |
Tap Square Size | 0.2860 in |
Tap Shank Dia. | 0.3810 in |
Details
Item | Tapping Adapter |
Series | 770 |
Range | 3/8" |
Type | Positive Drive |
Compatible with Product Type | NUMERTAP 770 Attachment |
Description
Tapping Adapter, Tap Shank Dia. 0.3810 in, Tap Size 3/8 in, Tap Square Size 0.2860 in, Compatible with Product Type NUMERTAP 770 Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Belt Hook (42-70-5150)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 3" L (336-206070)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- PARLEC Collet Chuck, CAT40, DA180, Proj 2.950 In (C40-18DC2)
- PARLEC Tap Adapter, 5/8in (7711CG-062)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- Parlec Collet Chucks