Shop All Arbors
Parlec
Stub Arbor, CAT 40, Style 2, 2.120 In.
Mfr # C40-15SA400
Zoro # G7260522
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spindle End Style 2
- Series CAT 40
- Chuck End 2.120"
- Overall Length 6.6900 in
- Chuck End Size 2-1/8 in
Product Information
Dimensions
Overall Length | 6.6900 in |
Chuck End Size | 2-1/8 in |
Taper Size | CAT40 |
Arbor Dia. | 1-1/2 in |
Stem Length | 6.6900 in |
Spindle End Size | Style 2 |
Details
Item | Milling Cutter Arbor |
Spindle End | Style 2 |
Series | CAT 40 |
Chuck End | 2.120" |
Projection | 4 in |
Finish - Machining | Black Oxide |
For Use With | Tool Holders |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Type | Stub |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/2 in, Taper Size CAT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 4100mm Economy Digital Caliper (541000042)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (A216-4)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Green (38033)
- CRAFTSMAN Jobsite Box, Red, 45 in W x 23 in D x 25 in H (CMXQCHS45R)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT33 (8-530-0033)
- Parlec Arbors