Shop All Arbors
Parlec
Stub Arbor, CAT 40, Style 2, 1.750 In.
Mfr # C40-10SA400
Zoro # G6644644
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT 40
- Spindle End Style 2
- Overall Length 6.6900 in
- Chuck End 1.750"
- Features 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation
Product Information
Dimensions
Overall Length | 6.6900 in |
Stem Length | 6.6900 in |
Chuck End Size | 1-3/4 in |
Spindle End Size | Style 2 |
Taper Size | CAT40 |
Arbor Dia. | 1 in |
Details
Series | CAT 40 |
Spindle End | Style 2 |
Chuck End | 1.750" |
Item | Milling Cutter Arbor |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Type | Stub |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
For Use With | Tool Holders |
Finish - Machining | Black Oxide |
Projection | 4 in |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size CAT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Gearbox Flex Ratchet Wrench, 9/16" (86134)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- GEDORE Impact Driver Set, Hand-Operated, 1/2" (K 1900-018)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- HHIP 6-32mm 8 Piece Expanding Arbor Set (3906-4008)
- Parlec Arbors