Shop All Arbors
Parlec
Stub Arbor, BT 40, Style 2, 1.750 In.
Mfr # B40-10SA400
Zoro # G6426725
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.5800 in
- Chuck End 1.750"
- Spindle End Style 2
- Series BT 40
- Material - Machining High Speed Steel
Product Information
Dimensions
Overall Length | 6.5800 in |
Chuck End Size | 1-3/4 in |
Spindle End Size | Style 2 |
Stem Length | 6.5800 in |
Arbor Dia. | 1 in |
Taper Size | BT40 |
Details
Item | Milling Cutter Arbor |
Chuck End | 1.750" |
Spindle End | Style 2 |
Series | BT 40 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Type | Stub |
Projection | 4 in |
For Use With | Tool Holders |
Features | 56 to 60 HRC, Arbor Shaft T.I.R. Less Than or Equal to 0.0002 in, Par Symmetry Design for High-Speed Operation |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size BT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" Diagonal Cutter For Plastics, Plastic Grip (72 01 140)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.030 In (513-452-10E)
- KANCA Kadett Drop-Forged Vise With Swivel Base 150 mm (KADWSB-150)
- PROTO Screwdriver Handle Pry Bar, 5/8 In. W (J2142)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- VERSADRIVE Rapid-Lock Morse Taper Arbor MT3 (111045-03)
- Parlec Arbors