Shop All Arbors
Parlec
Shell Mill Holder, CAT40, Pilot Dia 1.5 In
Mfr # C40-15SM2
Zoro # G1780073
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C40B-15SM2 Flange Coolant
- Taper Size CV40
- Projection 2-13/32 in
- Coolant Fed Non-Coolant Through
- Pilot Length 0.9400 in
Product Information
Dimensions
Taper Size | CV40 |
Pilot Length | 0.9400 in |
Body Dia. | 3.75" |
Pilot Dia. | 1-1/2 in |
Lock Screw Thread Size | 3/4"-16 |
Details
Item | Shell Mill Holder |
For Use With | C40B-15SM2 Flange Coolant |
Projection | 2-13/32 in |
Coolant Fed | Non-Coolant Through |
Features | 56 to 50 HRC for Long Service Life, ParSymmetry Design for High-Speed Operation, Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Runout | Less Than or Equal to 0.0002 in |
Description
Shell Mill Holder, Taper Size CV40, Pilot Dia. 1-1/2 in, Pilot Length 0.9400 in, Projection 2-13/32 in, Lock Screw Thread Size 3/4 In.-16, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With C40B-15SM2 Flange Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100000)
- VEGA Hex and Hex Ball, T-Handle, 7/64 x 4 in (LTB7644)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- SURTEK Bi-material screwdriver round shank flat tip 1/4x4 in. (D204)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- REICHEL Arbor, 3 Morse Taper Arbor x 3 Jacobs Ta (3MT3)
- Parlec Arbors