Shop All Collet Accessories
Parlec
Seal, 0.4921in to 0.5118
Mfr # CS25-0512
Zoro # G2792721
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Type Coolant
- Size 12.50 to 13.00mm
- For Use With Coolant Nut
- Size (In.) 0.4921 to 0.5118
Product Information
- Brand Parlec
- MFR # CS25-0512
- Zoro # G2792721
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 12.50 to 13.00mm |
Size (In.) | 0.4921 to 0.5118 |
Details
Item | Collet Coolant Seal |
Collet Series | ER25 |
Type | Coolant |
For Use With | Coolant Nut |
Measurement System | Metric |
Description
Collet Coolant Seal, 12.50 to 13.00mm, Collet Series ER25, For Use With Coolant Nut, Measurement System Metric, Type Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -5'4-1/2)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad (E51500)
- PARLEC Dbl Angel Compression Nut, DA200, 11/16-20 (ECN75)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- 3M Collet 06575, 1/4 in, 1/pk (06575)
- Parlec Collet Accessories