Shop All Toolholder Accessories
Parlec
Retention Knob, MAS-BT, 1-8, 90 Deg, w/Hole
Mfr # 5001TRKC
Zoro # G2497092
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.904"
- Flange to Angle Length 1.3780 in
- Flange to Knob Length 1.378 in
- Angle 90 Degrees
- Thread Size 1"-8
Product Information
- Brand Parlec
- MFR # 5001TRKC
- Zoro # G2497092
- Country of Origin Multiple
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.904" |
Flange to Angle Length | 1.3780 in |
Flange to Knob Length | 1.378 in |
Thread Size | 1"-8 |
Taper Size | BT50 |
Neck Dia. | 0.6670 in |
Coolant Hole Dia. | 1/4 in |
Overall Length | 3.0700 in |
Knob Outside Dia. | 0.9040 in |
Angle Radius | 90 Degrees |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Standards | MAS |
Resistance Properties | Shock Resistant |
Features | Case Hardened to Ensure Long Service Life |
Description
Retention Knob, Taper Size BT50, Thread Size 1 In.-8, Angle Radius 90 Degrees , Knob Outside Dia. 0.9040 in, Coolant Fed Coolant Through, Features Case Hardened to Ensure Long Service Life, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stud Sensor, 3/4 In, Livewire Detection (STHT77406)
- SUPER TOOL Chucking Reamer, 0.2440 In., 4 Fl, Carb Tip (56552440)
- WESTWARD Alloy Steel Tap, 7/16-20 UNF (CCT1060-118)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X50)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Collet Chuck, 0.031-0.750, DA180, 1.25 In (EXT125)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- Parlec Toolholder Accessories