Shop All Toolholder Accessories
Parlec
Retention Knob, ANSI/ISO, 5/8-11, 45 Deg
Mfr # 40NTRK
Zoro # G2853681
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.740"
- Flange to Angle Length 0.4400 in
- Flange to Knob Length 0.440 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Product Information
- Brand Parlec
- MFR # 40NTRK
- Zoro # G2853681
- Country of Origin Multiple
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.740" |
Flange to Angle Length | 0.4400 in |
Flange to Knob Length | 0.440 in |
Thread Size | 5/8"-11 |
Taper Size | 40 |
Neck Dia. | 0.4900 in |
Overall Length | 1-1/2 in |
Knob Outside Dia. | 0.7400 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Fed | Non-Coolant Through |
Standards | ANSI Solid |
Description
Retention Knob, Taper Size 40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.7400 in, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Rolling Tool Chest, Black/Red, Plastic, 38 in W x 12 in D x 16 in H (48-22-8428)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- MILWAUKEE TOOL 1 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6710)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 6 Inch Long - 4.5mm Dia, PK 5 (BP602-5PK)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- PARLEC Collet Chuck, 0.031-0.750, DA180, 1.25 In (EXT125)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- GS TOOLING Wrench For HSK63A Coolant Tube (536604)
- Parlec Toolholder Accessories