Shop All End Mill Holders
Parlec
Milling Chuck, CAT50, Projection 4.13 In.
Mfr # C50-12MC4
Zoro # G1834007
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Projection 4.1300 in
- Nose Dia. 2-3/4 in
- Coolant Fed Coolant Through
- Bore Depth 2-11/16 in
Product Information
- Brand Parlec
- MFR # C50-12MC4
- Zoro # G1834007
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CAT50 |
Nose Dia. | 2-3/4 in |
Bore Depth | 2-11/16 in |
Hole Dia. | 1-1/4 in |
Details
Item | Milling Chuck |
Projection | 4.1300 in |
Coolant Fed | Coolant Through |
Features | 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 1-1/4 in, Nose Dia. 2-3/4 in, Projection 4.1300 in, Coolant Fed Coolant Through, Bore Depth 2-11/16 in, Features 56 to 60 HRC;Flange-Entry Coolant is the Same as DIN Form B;Shiny Taper with Black Oxide Finish for the Best Combination of Accuracy and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- VERMONT GAGE Pin Gage, Minus, 0.074 In, Black (911207400)
- PROTO 3/8" DR 1/2" TORQUE ADAPTOR (POJ5116)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- Parlec End Mill Holders