Shop All Collet Accessories
Parlec
Flush Hex Collet Nut, ER16
Mfr # 16ERHN
Zoro # G3101305
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size 1
- Type Flush Hex
- For Use With Steel Sealed Collets
- Includes 1
Product Information
- Brand Parlec
- MFR # 16ERHN
- Zoro # G3101305
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 1 |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Flush Hex |
For Use With | Steel Sealed Collets |
Includes | 1 |
For Collet Series | ER16 |
Features | 1 in Size |
Description
Collet Nut, ER16, Flush Hex, 1 in Size, Steel Sealed Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (360854)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 14/17 TPI 5 pk (DJT118B5)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 24mm -3.00 (1769)
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- PARLEC Dbl Angel Compression Nut, DA200, 11/16-20 (ECN75)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- GS TOOLING SA10 Collet Chuck Nut Wrench (536580)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- HPC HPC MODEL B TLP-CMOD-B ADJUSTABLE COLLET TUBULAR PICK (HPC-TLP-CMOD-B)
- Parlec Collets, Chucks & Accessories