Shop All Collet Accessories
Parlec
Flush Hex Collet Nut, ER11
Mfr # 11ERHN
Zoro # G1916397
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Size 11/16
- Type Flush Hex
- For Use With Steel Sealed Collets
- Includes 1
Product Information
- Brand Parlec
- MFR # 11ERHN
- Zoro # G1916397
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 11/16 |
Details
Item | Collet Nut |
Collet Series | ER11 |
Type | Flush Hex |
For Use With | Steel Sealed Collets |
Includes | 1 |
Features | 1-1/16 in Size |
For Collet Series | ER11 |
Description
Collet Nut, ER11, Flush Hex, 1-1/16 in Size, Steel Sealed Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDR1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDR1.5)
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3133)
- PROTO Locking Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (J5663)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- PARLEC Dbl Angel Compression Nut, DA200, 11/16-20 (ECN75)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- HHIP T-Type M22 X 1.5 ER-16 Collet Chuck Nut (3900-0616)
- Parlec Collets, Chucks & Accessories