Shop All Collet Accessories
Parlec
Dbl Angel Compression Nut, DA200, 3/4-16
Mfr # CN20
Zoro # G2475207
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Collet Series DA200
- Size 3/4-16
- For Use With Double Angle Collets
- Includes 1
- Thread Size 3/4"-16
Product Information
- Brand Parlec
- MFR # CN20
- Zoro # G2475207
- Country of Origin United States
- Category Collet Accessories
Dimensions
Size | 3/4-16 |
Thread Size | 3/4"-16 |
Details
Item | Collet Nut |
Collet Series | DA200 |
Type | Hex |
For Use With | Double Angle Collets |
Includes | 1 |
For Collet Series | DA200 |
Description
Collet Nut, Thread Size 3/4 In.-16, DA200, Hex, Double Angle Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40916)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Blue (HS-X-210)
- SPECIALTY DIAMOND 120 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB120)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Dbl Angel Compression Nut, DA200, 11/16-20 (ECN75)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- STM 5C Spin Index (326110)
- Parlec Collets, Chucks & Accessories