Shop All Collet Accessories
Parlec
Collet Nut, ER, Hex
Mfr # 20ERHCN
Zoro # G2792767
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER
- Type Coolant Hex
- For Use With Coolant Nut Seals
- For Collet Series ER20
- Features 1-3/16 in Size
Product Information
- Brand Parlec
- MFR # 20ERHCN
- Zoro # G2792767
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Details
Item | Collet Nut |
Collet Series | ER |
Type | Coolant Hex |
For Use With | Coolant Nut Seals |
For Collet Series | ER20 |
Features | 1-3/16 in Size |
Standards | Exceeds ISO 15488 |
Description
Collet Nut, ER20, Exceeds ISO 15488, Coolant Hex, 1-3/16 in Size, Coolant Nut Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1 In. x 10-1/16 In. (J86001)
- PROTO Cold Chisel Set, Not Tether Capable (J86C)
- IMPERIAL Service Wrench, Nickel, SAE, 6.8 in. L (124-C)
- LENOX HOLE SAW BI-METL 1-5/16"" (2079527)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- PARLEC Flush Hex Collet Nut, ER16 (16ERHN)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- PARLEC Dbl Angel Compression Nut, DA200, 11/16-20 (ECN75)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- EPPINGER PRECIFLEX mounting screw for ER20, Includes Pt15703 3x15 oring (0.000.770)
- Parlec Collets, Chucks & Accessories